Motion
7902CTYNDUMP4
15 mm Bore, Open
MI ITEM #02974113
MFR #7902CTYNDUMP4
List Price$1,031.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 mm Bore, Open
MI ITEM #02974113
MFR #7902CTYNDUMP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,031.72/each for your price

Overview

Mfr description
7902CTY N DUM P4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    14 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176684210
  • UPC_NO
    029176684210
  • Description
    7902CTY N DUM P4
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text