Motion
CSK15-2RS
Sprag Clutch - 15 mm Bore, 35 mm OD, 16 mm Length, 14.7 ft-lbs Torque
MI ITEM #02974151
MFR #CSK15-2RS
Price$482.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 15 mm Bore, 35 mm OD, 16 mm Length, 14.7 ft-lbs Torque
MI ITEM #02974151
MFR #CSK15-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$482.32/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bore Size
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Length
    16 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    1665 lb
  • Lubrication
    Grease
  • Max Rpm
    8400 rpm
  • Maximum Speed
    8400 rpm
  • Series
    CSK
  • Torque Capacity
    14.7 ft-lbs
  • UPC_NO
    786582579638

Overview

Mfr description
CSK15-2RS CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text