Motion
CSK25-PP
Sprag Clutch - 25 mm Bore, 52 mm OD, 20 mm Length, 77 ft-lbs Torque
MI ITEM #02974152
MFR #CSK25-PP
Price$731.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 25 mm Bore, 52 mm OD, 20 mm Length, 77 ft-lbs Torque
MI ITEM #02974152
MFR #CSK25-PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$731.77/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bore Size
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Length
    20 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    2407-1/2 lb
  • Lubrication
    Grease
  • Max Rpm
    5200 rpm
  • Maximum Speed
    5200 rpm
  • Series
    CSK
  • Torque Capacity
    77 ft-lbs
  • UPC_NO
    786582701688

Overview

Mfr description
CSK25PP CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text