Motion
4601-14-16-NWO-FG

BRENNAN INDUSTRIES INC
4601-14-16-NWO-FG

4601-14-16-NWO-FG
Mi Item #02974210
MFR #4601-14-16-NWO-FG
Price$72.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4601-14-16-NWO-FG

4601-14-16-NWO-FG
Mi Item #02974210
MFR #4601-14-16-NWO-FG

Mfr description
4601-14-16-NWO-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.23/each

Specifications

Dimensions

  • End 1 Size
    1 in, 7/8 in
  • End 2 Size
    1 in, 7/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Hose Barb, Male Adjustable O-Ring Boss
  • End 2 Style
    Hose Barb, Male Adjustable O-Ring Boss
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    4601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)