Motion
KM22
KM Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 133 mm Face Dia., 19 mm Width, Steel
Mi Item #02974587
MFR #KM22
Price$208.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 133 mm Face Dia., 19 mm Width, Steel
Mi Item #02974587
MFR #KM22

Mfr description
KM22
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.78/each

Specifications

Dimensions

  • Face Diameter  
    133 mm
  • Height
    1.1
  • Length
    6.3
  • Outside Diameter  
    145 mm
  • Overall Width
    19 mm
  • Thread Size  
    M110x2 mm
  • Weight
    2.13 lbs, 2.205
  • Width
    6.15

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB22
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)