Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tremor Safety Glasses - Scratch Resistant, Green Lens, Silver Frame/Temple Color, Universal Size
MI ITEM #02974718
MFR #TM21G

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TM21G TREMOR METAL TEMPLE EMERALD MIRROR

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Green
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Silver
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Tremor Meta-Flex
  • Temple Style
    Spatula
  • Lens Style
    Single
  • Frame Style
    Frameless
  • Temple Color
    Silver
  • Approval Listing Regulations
    ANSI Z87+
  • Includes
    Case
  • Lens Color Family
    Green
  • Frame Temple Material
    Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought