Overview
Mfr description
1700S BIG JAKE S W/KEVLAR
- Heavy select chrome tanned side split leather with 2-3/4” safety cuffs
- Sewn with super-strong, heat-resistant DuPont™ Kevlar® thread
- Generously cut
- Full feature Gunn pattern with wing thumb
- Rubberized safety cuff
- Private label imprint program
- Color: Gray with white
- Labeled with CE test results
- Applications: Assembly, cable construction, farming, foundry, jack hammer operations, iron and steel work, lumberjack and millwright operations, mining, pipe fitting, rebar, rope handling and stamping
Specifications
- Glove SizeSmall
- Coating Outer Shell MaterialLeather
- Coating Outer Shell CoveragePalm & Fingers
- Hand TypePair
- ColorGray / White
- Cuff TypeSafety Cuff
- Liner/Shell MaterialCotton
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level1
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level3
- UPC_NO30451431700129
- Manufacturer Product Page
- Description KeywordLeather Covered Palm & Fingers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data