Motion
0510612
Transport Chain - 3/8 in, Grade 70 Heat Treated Carbon Steel Steel, 6600 lbs Capacity, 0.41 in Link Dia., 400 ft
MI ITEM #02974923
MFR #0510612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transport Chain - 3/8 in, Grade 70 Heat Treated Carbon Steel Steel, 6600 lbs Capacity, 0.41 in Link Dia., 400 ft
MI ITEM #02974923
MFR #0510612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0510612 3/8" TRANSPORT CHAIN (400')
  • For use in load binding, towing and logging
  • Can be used in accordance with Department of Transportation regulations
  • Standard material: Heat-treated carbon steel
  • Standard finish: Zinc electroplate and yellow chromate conversion coating
  • Hallmarking: "C7" or "M7"
  • Proof tested
  • Do not use for overhead lifting
  • Container style: Drum
  • Priced per foot

Specifications

  • Chain Type
    Transport
  • Trade Size
    3/8 in
  • Working Load Capacity
    6600 lbs
  • Link Diameter
  • Overall Length
    400 ft
  • Material
    Steel
  • Description Keyword
    Grade 70 Heat Treated Carbon Steel Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Inside Link Length
  • Inside Link Width
  • Chain Grade
    Grade 70
  • Links Per Foot Or Meter
    8.8/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought