Motion
PKEB22435E18W 2 3/16 P RLR BRG

LINK-BELT
PKEB22435E18W 2 3/16 P RLR BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore, Set Screw Locking, Cast Steel Housing Material
Mi Item #02974946
MFR #PKEB22435E18W 2 3/16 P RLR BRG
Price$2,429.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKEB22435E18W 2 3/16 P RLR BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore, Set Screw Locking, Cast Steel Housing Material
Mi Item #02974946
MFR #PKEB22435E18W 2 3/16 P RLR BRG

Mfr description
PKEB22435E18W PILLOWBLK PKE-B22435E/18W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,429.37/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bore Diameter  
    2-3/16 in
  • Weight
    15.5 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    793699546910
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699546910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)