Motion
HP7705-425MM

REXNORD INC
HP7705-425MM

MCC® Flat Top Conveyor Chain Component - Straight Running, 425 mm Width, 25.4 mm Pitch
Mi Item #02975002
MFR #HP7705-425MM
Price$196.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7705-425MM

MCC® Flat Top Conveyor Chain Component - Straight Running, 425 mm Width, 25.4 mm Pitch
Mi Item #02975002
MFR #HP7705-425MM

Mfr description
HP7705-425 HP7705-425MM
  • HP7705M 425mm Wide MatTop® Chain Molded in Brown High Performance Material And Assembled With Polyester Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.76/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    16.7300 in
  • Chain Pitch  
    1 in
  • Minimum Backflex Radius
    25.4 mm
  • Weight
    0.32 lbs
  • Weight per Foot
    2.76 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699439427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)