Motion
BN3710
Lead Screw Lead Nut Only Non Preloaded, RH - BN Series
MI ITEM #02975135
MFR #BN3710
Price$118.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lead Screw Lead Nut Only Non Preloaded, RH - BN Series
MI ITEM #02975135
MFR #BN3710

Mfr description
BN3710
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.59/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    0.750 in

Details

  • ManufacturerName (description attribute)
    Thomson
  • Material
    SAE 660 bearing Bronze
  • Measurement Standard
    Inch
  • Series
    BN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)