Motion
VA-025
1.004 Nominal shaft dia NBR (Buna) V-Ring
Mi Item #02975148
MFR #VA-025
Price$2.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.004 Nominal shaft dia NBR (Buna) V-Ring
Mi Item #02975148
MFR #VA-025

Mfr description
67123496 1.004 NOMINAL SHAFT DIA NBR
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.36/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    1.378 in
  • Shaft Diameter
    1.004 in
  • Weight
    1.65 g

Details

  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VA
  • Lip Material
    NBR (Buna)
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)