Motion
AAB519-3
Plain Sleeve Bushing - 0.2500 in ID, 0.5000 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #02975504
MFR #AAB519-3
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bushing - 0.2500 in ID, 0.5000 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM #02975504
MFR #AAB519-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.5000 in
  • Overall Length  
    1.0000 in

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Material Specification
    SAE 841
  • Operating Temperature Range
    +10 to +220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905000089

Overview

Mfr description
AAB051903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought