Motion
40593
Hollow Core Round Belt - 3/16 in OD, 100 ft Overall Length, Hollow Core Type
Mi Item #02975627
MFR #40593
Price$1.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hollow Core Round Belt - 3/16 in OD, 100 ft Overall Length, Hollow Core Type
Mi Item #02975627
MFR #40593

Mfr description
4934021 YELLOW 85 QC 3/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.64/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    1-1/2 in
  • Outside Diameter  
    3/16 in
  • Overall Length  
    100 ft

Details

  • Additional Details
    Hollow
  • Band Type
    Belting
  • Color
    Yellow
  • Core Type
    Hollow
  • Manufacturer Catalog Number
    4934021
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)