Motion
33HB-6-6ROXY-STB

GATES RUBBER CO
33HB-6-6ROXY-STB

7207-0599 -
Mi Item #02975653
MFR #33HB-6-6ROXY-STB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
33HB-6-6ROXY-STB

7207-0599 -
Mi Item #02975653
MFR #33HB-6-6ROXY-STB

Mfr description
AIR MASTER DIVING UMBILICAL 1000 /
  • 250 psi maximum working pressure;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.11 lbs

Details

  • Additional Details
    Recommended for: Handling mixtures of oxygen, helium and nitrogen gases customarily used in diving applications as air breathing hose.
  • Country of Origin
    US
  • Features & Benefits
    250 psi maximum working pressure;
  • For Use With
    Air Master Diving/SCUBA Hose
  • Harmonization Code
    7412.20.0035
  • Manufacturer Upc Number
    072053902631
  • Material
    Brass
  • Product Type
    Lubrication Equipment Accessories
  • UPC_NO
    072053902631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)