Motion
455867V
Oil Seal - Solid, 7.500 in Shaft Dia., 8.509 in OD, 0.625 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #02975660
MFR #455867V
Your Price$248.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 7.500 in Shaft Dia., 8.509 in OD, 0.625 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #02975660
MFR #455867V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$248.24/each(List $274.25)

Overview

Mfr description
455867V OIL SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.500 in
  • Outside Diameter
    8.509 in
  • Overall Width
    0.625 in
  • Seal Type
    Single Lip
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893508351
  • Weight
    1.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought