Motion
4212-34603
SYNFLEX (DANFOSS) 4212 Series N2 Nylon tubing - 3/32 in Inner Diameter, 138 psi Working Pressure, 1 Length
MI ITEM #02975670
MFR #4212-34603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNFLEX (DANFOSS) 4212 Series N2 Nylon tubing - 3/32 in Inner Diameter, 138 psi Working Pressure, 1 Length
MI ITEM #02975670
MFR #4212-34603

Mfr description
4212-34603
  • The primary use of this tubing series is for low pressure hydraulic, pneumatic, lubrication, and chemical transfer applications. This tubing is not intended for use in air brake system applications on vehicles and does not conform to SAE J844 requirements.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1
  • Nominal Hose Inner Diameter  
    3/32 in
  • Nominal Hose Outer Diameter  
    0.187 in

Details

  • Additional Details
    Nylon Tube
  • Burst Pressure
    138 psi
  • Color
    Black
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Operating Temperature Range
    75 °C
  • Working Pressure
    138 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)