Specifications
Dimensions
- Bore Size3-1/2 in
- Port SizeSAE 8 (3/4–16 UNF)
- Retracted Length31-1/2 in
- Rod Diameter1-3/8 in
- Stroke16 in
Details
- Additional DetailsHeavy Duty, High Strength Tie-Rods
- Cylinder Operating Pressure3000 psi
- Mounting TypeClevis
- Seal MaterialUrethane
Overview
Mfr description
A350160ABAAA07B T 3.50 X 16 DA