Motion
B200180ABAAA07B

PRINCE HYDRAULICS
B200180ABAAA07B

Prince B200180ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2", Stroke Length: 18", Port Size: SAE 3/4-16"
MI ITEM #02975966
MFR #B200180ABAAA07B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRINCE HYDRAULICS
B200180ABAAA07B

Prince B200180ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2", Stroke Length: 18", Port Size: SAE 3/4-16"
MI ITEM #02975966
MFR #B200180ABAAA07B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B200180ABAAA07B T 2.00 X 18 DA

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    2 in
  • Stroke
    18 in
  • Rod Diameter
    1-1/8 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Retracted Length
    28-1/4 in
  • Seal Material
    Urethane
  • Additional Details
    Heavy Duty, High Strength Tie-Rods
  • Mounting Type
    Clevis

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought