Motion
B400140ABACA07B

PRINCE HYDRAULICS
B400140ABACA07B

Prince B400140ABACA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 4", Stroke Length: 14", Port Size: SAE 3/4-16"
Mi Item #02976155
MFR #B400140ABACA07B
Price$902.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRINCE HYDRAULICS
B400140ABACA07B

Prince B400140ABACA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 4", Stroke Length: 14", Port Size: SAE 3/4-16"
Mi Item #02976155
MFR #B400140ABACA07B

Mfr description
B400140ABACA07B T 4.00 X 14 DA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$902.50/each

Specifications

Dimensions

  • Bore Size
    4 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Retracted Length
    24-1/4 in
  • Rod Diameter
    1-3/4 in
  • Stroke
    14 in

Details

  • Additional Details
    Heavy Duty, High Strength Tie-Rods
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Clevis
  • Seal Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)