Motion
BAS-00
Bearing Assembly Socket - Hardened Alloy Steel, 1.1250 in OD, 2.1250 in Shaft Ext Length, 0.5150 in Shaft Ext Clearance, 0.3750 in Drive Square
Mi Item #02976297
MFR #BAS-00
Price$216.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Assembly Socket - Hardened Alloy Steel, 1.1250 in OD, 2.1250 in Shaft Ext Length, 0.5150 in Shaft Ext Clearance, 0.3750 in Drive Square
Mi Item #02976297
MFR #BAS-00

Mfr description
BAS-00 SOCKET
  • These sockets can be used on our BEARHUG super precision locknuts as well as on the other bearing locknuts that are manufactured by Whittet-Higgins. 
  • These sockets are used with square drive wrenches.
  • Their design allows more than two inches of clearance over ends of shafts and spindles.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.00/each

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Shaft Ext Length
    2.1250 in

Details

  • Drive Square
    0.3750 in
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Assembly Sockets
  • Shaft Ext Clearance
    0.5150 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)