Motion
0110 D 015 MM

HYDAC CORP
0110 D 015 MM

Hydraulic Pressure Filter Element - Pressure, Cartridge, Plastic Fiber, 15 micron, 29 gpm Max Flow
Mi Item #02976307
MFR #0110 D 015 MM
Price$95.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 D 015 MM

Hydraulic Pressure Filter Element - Pressure, Cartridge, Plastic Fiber, 15 micron, 29 gpm Max Flow
Mi Item #02976307
MFR #0110 D 015 MM

Mfr description
0110 D 015 MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.81/each

Specifications

Dimensions

  • Element Size
    0110
  • Height
    6.1000 in,155 mm
  • Inside Diameter
    0.8660 in,22 mm
  • Length
    6.1000 in,155 mm
  • Outside Diameter
    1.9000 in,47 mm
  • Overall Diameter
    1.9000 in,47 mm
  • Overall Length
    6.1000 in, 155 mm
  • Width
    1.9000 in,47 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Plastic Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7211-00001__SEN__AIN__V2.pdf
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    15 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Mobilemicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)