Motion
P2B-PSEZ-25M-P

DODGE
P2B-PSEZ-25M-P

2 Bolt Pillow Block Plain Sleeve Bearing - 25 mm Bore, Polymer Material, Expansion Bearing (Floating)
Mi Item #02976311
MFR #P2B-PSEZ-25M-P
Price$203.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-PSEZ-25M-P

2 Bolt Pillow Block Plain Sleeve Bearing - 25 mm Bore, Polymer Material, Expansion Bearing (Floating)
Mi Item #02976311
MFR #P2B-PSEZ-25M-P

Mfr description
034749 P2BPSEZ25M-P BRG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.76/each

Specifications

Dimensions

  • Base To Bore Centerline
    36.50 mm
  • Bolt Center To Center Length
    3.6900 to 4.5000 in
  • Bore Diameter  
    25 mm
  • Bore Length
    1.34 inch
  • Take Up Frame Size
    TS-100, LD-10

Details

  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Polymer
  • Lubrication
    Self Lubricated
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Journal
  • UPC_NO
    782475004065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)