Overview
Mfr description
70TT1022 SPROCKET
Specifications
- For Use With70TT
- Chain Number100
- Number Of Teeth22
- Manufacturer Catalog Number096179
- Manufacturer Upc Number782475263981
- UPC_NO782475263981
- Weight8.33 lbs
- Accessory TypeSprocket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data