Motion
BL866 X 50 ft

MORSE
BL866 X 50 ft

337391 Leaf Chain - 6 x 6 Lacing, 1.0000 in Pitch, 57000 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #02976374
MFR #BL866 X 50 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL866 X 50 ft

337391 Leaf Chain - 6 x 6 Lacing, 1.0000 in Pitch, 57000 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #02976374
MFR #BL866 X 50 ft

Mfr description
BL866 50FT 599P M TO M
  • 50 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    57000 lb
  • Lacing
    6 x 6
  • Link Plate Height  
    0.9340 in
  • Link Plate Thickness  
    0.1560 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.3750 in
  • Pitch  
    1.0000 in
  • Weight
    4.57 lbs
  • Width Over Riveted Pins
    2.1050 in

Details

  • Additional Details
    Replacement chain specifications should be verified by lift manufacturer
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288585954
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ISO LH1666, F97 Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)