Motion
BL634 X 100 ft

MORSE
BL634 X 100 ft

326812 Leaf Chain - 3 x 4 Lacing, 0.7500 in Pitch, 17000 lb Breaking Strength, 100 ft Overall Length, Steel Material
MI ITEM #02976380
MFR #BL634 X 100 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL634 X 100 ft

326812 Leaf Chain - 3 x 4 Lacing, 0.7500 in Pitch, 17000 lb Breaking Strength, 100 ft Overall Length, Steel Material
MI ITEM #02976380
MFR #BL634 X 100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL634 100FT 1599P M TO M
  • 100 ft Box
  • Priced per ft

Specifications

  • Lacing
    3 x 4
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Breaking Strength
    17000 lb
  • Overall Length
    100 ft
  • Material
    Steel
  • Standards Met
    ISO LH1234, F97 Certified
  • Width Over Riveted Pins
    1.0480 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288462576
  • Additional Details
    Replacement chain specifications should be verified by lift manufacturer
  • Weight
    1.66 lbs
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text