Motion
50NP C/L S/C S/F

MORSE
50NP C/L S/C S/F

321319 Connecting Link - 50 / 5/8 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #02976381
MFR #50NP C/L S/C S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50NP C/L S/C S/F

321319 Connecting Link - 50 / 5/8 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #02976381
MFR #50NP C/L S/C S/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50NP C/L S/C S/F
  • Unmatched Quality and Performance in Morse Brand Chain All components are plated before assembly The strength of standard steel chain at a fraction of the price of Stainless Steel Available from Stock

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Finish Coating
    Nickel Plated
  • Roller Diameter
    0.4000 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Pin Diameter
    0.2000 in
  • Chain Overall Width
    1.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    50NP C/L S/C S/F
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288454656
  • UPC_NO
    662288454656
  • Weight
    0.04 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • Plate Height
    0.5840 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought