Motion
35NP O/L

MORSE
35NP O/L

321314 Offset Link - 35 / 3/8 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #02976382
MFR #35NP O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
35NP O/L

321314 Offset Link - 35 / 3/8 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #02976382
MFR #35NP O/L

Mfr description
35NP O/L
  • Unmatched Quality and Performance in Morse Brand Chain
  • All components are plated before assembly
  • The strength of standard steel chain at a fraction of the price of Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.1875 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Link Plate Thickness
    0.0500 in
  • Pin Diameter
    0.1410 in
  • Plate Height
    0.3500 in
  • Roller Diameter
    0.200 in
  • Weight
    0.02 lbs

Details

  • Chain Number & Pitch
    35 / 3/8 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    321314
  • Manufacturer Upc Number
    662288454601
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288454601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)