Motion
50SS OFFSET LINK

MORSE
50SS OFFSET LINK

Offset Link - 50 / 5/8 in Pitch, Cottered, Stainless Steel Material
Mi Item #02976383
MFR #50SS OFFSET LINK
Price$64.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50SS OFFSET LINK

Offset Link - 50 / 5/8 in Pitch, Cottered, Stainless Steel Material
Mi Item #02976383
MFR #50SS OFFSET LINK

Mfr description
50SS O/L
  • Unmatched Quality and Performance in Morse Brand Chain 304 Series Stainless Steel for the most corrosive environments Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.49/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.7900 in
  • Roller Diameter
    0.4000 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    50SS O/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288894582
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288894582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)