Motion
35SS OFFSET LINK

MORSE
35SS OFFSET LINK

341783 Roller Chain Offset Link - 35 / 3/8 in Pitch, Stainless Steel Material
MI ITEM #02976386
MFR #35SS OFFSET LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
35SS OFFSET LINK

341783 Roller Chain Offset Link - 35 / 3/8 in Pitch, Stainless Steel Material
MI ITEM #02976386
MFR #35SS OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35SS O/L
  • Unmatched Quality and Performance in Morse Brand Chain 304 Series Stainless Steel for the most corrosive environments Available from Stock

Specifications

  • Chain Size & Pitch
    35 / 3/8 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.2000 in
  • Inside Width
    0.1875 in
  • Link Plate Height
    0.3500 in
  • Link Plate Thickness
    0.0500 in
  • Pin Diameter
    0.1410 in
  • Chain Overall Width
    1.0000 in
  • Chain Size
    35
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    35SS O/L
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288801788
  • UPC_NO
    662288801788
  • Weight
    0.02 lbs
  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought