Motion
25SS C/L S/C S/F

MORSE
25SS C/L S/C S/F

Connecting Link - 25 / 1/4 in Pitch, Spring Clip, Stainless Steel Material
MI ITEM #02976387
MFR #25SS C/L S/C S/F
Your Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
25SS C/L S/C S/F

Connecting Link - 25 / 1/4 in Pitch, Spring Clip, Stainless Steel Material
MI ITEM #02976387
MFR #25SS C/L S/C S/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.08/each(List $11.59)

Overview

Mfr description
25SS C/L S/C S/F
  • Unmatched Quality and Performance in Morse Brand Chain 304 Series Stainless Steel for the most corrosive environments Available from Stock

Specifications

  • Chain Size & Pitch
    25 / 1/4 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    0.1300 in
  • Inside Width
    0.1250 in
  • Link Plate Height
    0.2300 in
  • Link Plate Thickness
    0.0300 in
  • Pin Diameter
    0.0910 in
  • Pin Length
    0.3120 in
  • Chain Overall Width
    1.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    25SS C/L S/C S/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288698173
  • UPC_NO
    662288698173
  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought