Motion
80SS OFFSET LINK

MORSE
80SS OFFSET LINK

Offset Link - 80 / 1 in Pitch, Cottered, Stainless Steel Material
Mi Item #02976388
MFR #80SS OFFSET LINK
Price$87.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80SS OFFSET LINK

Offset Link - 80 / 1 in Pitch, Cottered, Stainless Steel Material
Mi Item #02976388
MFR #80SS OFFSET LINK

Mfr description
80SS O/L
  • Unmatched Quality and Performance in Morse Brand Chain 304 Series Stainless Steel for the most corrosive environments Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.98/each

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.6250 in
  • Link Plate Height
    0.9080 in
  • Link Plate Thickness
    0.1250 in
  • Pin Diameter
    0.3120 in
  • Pin Length
    1.2740 in
  • Roller Diameter
    0.6250 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    80SS O/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288821892
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288821892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)