Motion
50NP R 10FT

MORSE
50NP R 10FT

321260 Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02976389
MFR #50NP R 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50NP R 10FT

321260 Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02976389
MFR #50NP R 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50NP R 10FT
  • Unmatched Quality and Performance in Morse Brand Chain All components are plated before assembly The strength of standard steel chain at a fraction of the price of Stainless Steel Available in package quantities or via quick-turnaround cut-to-length

Specifications

  • Measurement Standard
    Imperial
  • Series
    Nickel Plated
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    10 ft
  • Finish Coating
    Nickel Plated
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.7900 in
  • Plate Height
    0.5840 in
  • Chain Overall Width
    0.7900 in
  • Roller Diameter
    0.4000 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    6100 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Size
    0.6250 in
  • Roller Width
    0.3750 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    321260
  • Weight
    0.71 lbs
  • Manufacturer Upc Number
    662288454540
  • UPC_NO
    662288454540
  • Weight per Foot
    0.71 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought