Motion
60NP R 10 ft

MORSE
60NP R 10 ft

321265 Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02976390
MFR #60NP R 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60NP R 10 ft

321265 Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02976390
MFR #60NP R 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    60
  • Link Plate Thickness
    0.0940 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2340 in
  • Pin Length
    0.9900 in
  • Plate Height
    0.7000 in
  • Roller Diameter
    0.4680 in
  • Tensile Strength
    8500 lbs
  • Weight
    1.00 lbs/ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
  • Manufacturer Upc Number
    662288454571
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662288454571

Overview

Mfr description
60NP R 10FT
  • Unmatched Quality and Performance
  • All components are plated before assembly
  • The strength of standard steel chain at a fraction of the price of Stainless Steel
  • Available in package quantities or via quick-turnaround cut-to-length
  • Priced per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought