Motion
LM60GAUU
Round Shaft Bushing - LM-GA Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 110 mm Overall Length, 4710 N Load Capacity
Mi Item #02976590
MFR #LM60GAUU
Price$379.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM-GA Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 110 mm Overall Length, 4710 N Load Capacity
Mi Item #02976590
MFR #LM60GAUU

Mfr description
LM60GAUU LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.76/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Overall Length
    110 mm
  • Shaft Diameter  
    60 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    4710 N
  • Series
    LM-GA
  • Static Load Capacity
    10000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)