Motion
9690XL
Flex Therm® General Purpose Work Glove - XL or Size 10 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Cotton, Polyester Material
Mi Item #02976745
MFR #9690XL
Price$8.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flex Therm® General Purpose Work Glove - XL or Size 10 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Cotton, Polyester Material
Mi Item #02976745
MFR #9690XL

Mfr description
9690XL FLEX THERM HEAVY WEIGHT XL 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Material Weight
    10 oz
  • Men'S Size
    XL

Details

  • Additional Details
    Seamless Knit, Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving, Construction, Landscaping, Janitorial, Plumbing
  • Back Material
    Acrylic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A3
  • Description
    MCR Safety NXG Insulated Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving, Construction, Landscaping, Janitorial, Plumbing
  • Insulated
    Yes
  • Knit Gauge
    10
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Acrylic
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    9690 XL
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Latex Coated
  • Product Line
    Flex Therm
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    NXG
  • Standards Met
    CE 2241
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Type
    Coated
  • UPC_NO
    30451439690439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)