Motion
3213S
Road Hustler® Leather Driver Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
MI ITEM #02976746
MFR #3213S
Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Road Hustler® Leather Driver Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, C+ Grade, Unlined, Color Beige
MI ITEM #02976746
MFR #3213S

Mfr description
3213S IND GRD GRAIN DRIVERS GLOVE
  • Full leather
  • Slip-on cuffs
  • Color-coded hem to identify size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.07/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Unlined
  • Applications
    Driving, Work
  • Back Material
    Grain Cowhide
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back, Unlined
  • Construction Description
    Keystone Thumb, Shirred Elastic Back
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) C+ Grade Grain Cowskin Leather Keystone Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    C+ Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    3213
  • Stitching Material
    Cotton
  • Thumb Style
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)