Motion
KML 28

SKF
KML 28

KML Series Bearing Lock Nut - M140x2 mm Thread Size, 165 mm OD, 155 mm Face Dia., 22 mm Width, Steel Material
Mi Item #02977262
MFR #KML 28
Price$528.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KML 28

KML Series Bearing Lock Nut - M140x2 mm Thread Size, 165 mm OD, 155 mm Face Dia., 22 mm Width, Steel Material
Mi Item #02977262
MFR #KML 28

Mfr description
KML 28 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.93/each

Specifications

Dimensions

  • Axial Load
    305 kN;68 567 lbf
  • Bore Diameter
    140 mm
  • Face Diameter  
    155 mm
  • Outside Diameter  
    165 mm
  • Overall Width
    22 mm
  • Thread Size  
    M140x2 mm
  • Weight
    2.12 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MBL28
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • UPC_NO
    7316571048918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)