Motion
MBL 28

SKF
MBL 28

Mbl Sery Bearing Lock Washer - 140 mm ID, 172 mm Outside Dia., 155 mm Face Dia., Steel Material, MBL Series
Mi Item #02977263
MFR #MBL 28
Price$173.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MBL 28

Mbl Sery Bearing Lock Washer - 140 mm ID, 172 mm Outside Dia., 155 mm Face Dia., Steel Material, MBL Series
Mi Item #02977263
MFR #MBL 28

Mfr description
MBL 28 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.83/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Face Diameter  
    155 mm
  • Key Width
    16 mm
  • Outside Diameter Over Tangs
    172 mm
  • Tang Thickness
    2 mm

Details

  • Compatible Lock Nut Number
    KML 28
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MBL
  • UPC_NO
    7316571081526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)