Motion
Tango Friction Top B

FENNER DRIVES
Tango Friction Top B

PowerTwist® V Link Belting - B Section, 5/8 in Top Width, 100 ft Length, "Purple", Composite Polyester/Polyurethane Material
Mi Item #02977851
MFR #Tango Friction Top B
Price$42.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
Tango Friction Top B

PowerTwist® V Link Belting - B Section, 5/8 in Top Width, 100 ft Length, "Purple", Composite Polyester/Polyurethane Material
Mi Item #02977851
MFR #Tango Friction Top B

Mfr description
0408082 MOVE FRICTIONTOP B
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.73/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    3.00 in
  • Overall Length
    100.0000 ft
  • Section Size
    B/17
  • Top Width
    5/8 in

Details

  • Additional Details
    Certifications: RoHS | Max Product Weight w | Idlers: 400 lbs | 181 kg | UHMW: 135 lbs | 61 kg
  • Adjustable Link Type
    PowerTwist®
  • Color
    "Purple"
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22°F to +150 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    B
  • Series
    Powertwist
  • Standards Met
    RoHS
  • Trade Number
    POWERTWIST B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)