Motion
51420 M

SKF
51420 M

Ball Thrust Bearing - Single-Direction, 100 mm Bore, 210 mm OD
Mi Item #02977871
MFR #51420 M
Price$5,576.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51420 M

Ball Thrust Bearing - Single-Direction, 100 mm Bore, 210 mm OD
Mi Item #02977871
MFR #51420 M

Mfr description
51420M I.D. FAN BRG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,576.53/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    210 mm
  • Weight
    32.6 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Coating
    Uncoated
  • Dynamic Load Capacity
    83404 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    238297 lbf
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)