Motion
14HS
Hytrel Coupling Sleeve - 14, HS, Two Piece Split, Thermoplastic Elastomer
Mi Item #02977920
MFR #14HS
Price$3,219.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hytrel Coupling Sleeve - 14, HS, Two Piece Split, Thermoplastic Elastomer
Mi Item #02977920
MFR #14HS

Mfr description
14HS QUADRA-FLEX CPLG SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,219.68/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    13-3/32 in
  • Coupling Overall Length
    6-1/2 in
  • Coupling Size Code
    14
  • Length Through Bore
    6.6 in
  • Max Angular Misalignment
    0.06 °
  • Max Parallel Misalignment
    0.035 in
  • Outside Diameter
    13.0938 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    115 hp
  • Hub Material
    HYTREL
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    14HS
  • Manufacturer Upc Number
    697950276076
  • Material
    Hytrel
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    HS
  • Torque Capacity
    72480 in
  • UPC_NO
    697950276076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)