Motion
BV3D0250SA1111

DELAWARE MFG IND CORP
BV3D0250SA1111

3-Way Diverter Valve - 3-Way, 1/4 in Port, Carbon Steel Body
MI ITEM #02977980
MFR #BV3D0250SA1111
Price$106.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3D0250SA1111

3-Way Diverter Valve - 3-Way, 1/4 in Port, Carbon Steel Body
MI ITEM #02977980
MFR #BV3D0250SA1111

Mfr description
BV3D-0250SA-1111 DIVERTER VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.17/each

Specifications

Dimensions

  • Overall Height
    3.0000 in
  • Port Size
    1/4 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE ORB
  • Flow Direction
    3-Way
  • O Ring Material
    Buna-N
  • Product Types
    Multiway Diverter Valve
  • Series
    BV3D
  • Spindle Ball Seal Material
    Carbon Steel
  • Type
    Multiway Diverter Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)