Motion
H8020X1

BROWNING
H8020X1

1884535 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 20 Teeth, Steel, Hardened Teeth Material
Mi Item #02978048
MFR #H8020X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H8020X1

1884535 Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 20 Teeth, Steel, Hardened Teeth Material
Mi Item #02978048
MFR #H8020X1

Mfr description
H8020 X 1 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Hub Diameter
    4.2660 in
  • Hub Projection
    0.9219 in
  • Outside Diameter  
    6.9140 in
  • Pitch Diameter
    6.3924 in
  • Tooth Width
    0.5750 in
  • Weight
    8.76 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Upc Number
    662289988259
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    20
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289988259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)