Motion
1300.LG.02

TINGLEY
1300.LG.02

Hi-Top Work Rubber Overshoe - Latex Material, Snap Buttons Closure, Black, Men's 9-1/2 to 11 Size
Mi Item #02978136
MFR #1300.LG.02
Price$36.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TINGLEY
1300.LG.02

Hi-Top Work Rubber Overshoe - Latex Material, Snap Buttons Closure, Black, Men's 9-1/2 to 11 Size
Mi Item #02978136
MFR #1300.LG.02

Mfr description
1300.LG HI-TOP WORK RUBBER BLK
  • Enlarged sizing for the bulkiest of work shoes and boots
  • Injection molded, seamless construction for 100% waterproof protection
  • Excellent tensile strength, ease of stretch and tear resistance for more durability, better comfort and easier on and off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.39/pr

Specifications

Dimensions

  • Height
    4.4 in
  • Men'S Size
    9-1/2 to 11
  • Size
    Large

Details

  • Additional Details
    Not recommened for constant contact with pertroleum and oil based products
  • Chemical Resistance
    Acids,alcohols,bases and diluted water solutions of most chemicals that are water soluble.
  • Color
    Black
  • Footwear Type
    Overshoe
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    081138870048
  • Protection Features Applications
    Chemical Protection, Cold Weather, Waterproof
  • Slip Resistance Features
    Spikes/Cleats
  • UPC_NO
    081138870048
  • Upper Material
    Latex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)