Motion
1300.XL.02

TINGLEY
1300.XL.02

Hi-Top Work Rubber Overshoe - Latex Material, Black, Men's 11 to 12-1/2 Size
MI ITEM #02978137
MFR #1300.XL.02
Price$36.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TINGLEY
1300.XL.02

Hi-Top Work Rubber Overshoe - Latex Material, Black, Men's 11 to 12-1/2 Size
MI ITEM #02978137
MFR #1300.XL.02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.39/pr

Specifications

Dimensions

  • Height
    4.5 in
  • Men'S Size
    11 to 12-1/2
  • Size
    X-Large

Details

  • Additional Details
    Not recommened for constant contact with pertroleum and oil based products
  • Chemical Resistance
    Acids,alcohols,bases and diluted water solutions of most chemicals that are water soluble.
  • Color
    Black
  • Footwear Type
    Overshoe
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    081138870055
  • Protection Features Applications
    Chemical Protection, Cold Weather, Waterproof
  • Slip Resistance Features
    Spikes/Cleats
  • UPC_NO
    081138870055
  • Upper Material
    Latex

Overview

Mfr description
1300.XL HI-TOP WORK RUBBER BLK
  • Enlarged sizing for the bulkiest of work shoes and boots
  • Injection molded, seamless construction for 100% waterproof protection
  • Excellent tensile strength, ease of stretch and tear resistance for more durability, better comfort and easier on and off
  • Will not crack or stiffen in the coldest of weather
  • Deep cleated outsole spits out debris for good slip resistance and longer wear
  • Heavy duty heel kick off cleat for easy no hands removal
  • No lining for easy cleaning and decontamination
  • More material in heel, toe, and sole for longer wear
  • Less material in the upper results in lighter weight and reduced leg fatigue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought