Motion
1300.2X.02

TINGLEY
1300.2X.02

Hi-Top Work Rubber Overshoe - Latex Material, Black, Men's 12-1/2 to 14 Size
Mi Item #02978138
MFR #1300.2X.02
Price$29.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TINGLEY
1300.2X.02

Hi-Top Work Rubber Overshoe - Latex Material, Black, Men's 12-1/2 to 14 Size
Mi Item #02978138
MFR #1300.2X.02

Mfr description
1300.2X HI-TOP WORK RUBBER BLK
  • Enlarged sizing for the bulkiest of work shoes and boots
  • Injection molded, seamless construction for 100% waterproof protection
  • Excellent tensile strength, ease of stretch and tear resistance for more durability, better comfort and easier on and off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.37/pr

Specifications

Dimensions

  • Height
    4.5 in
  • Men'S Size
    12-1/2 to 14
  • Size
    2X-Large

Details

  • Additional Details
    Not recommened for constant contact with pertroleum and oil based products
  • Chemical Resistance
    Acids,alcohols,bases and diluted water solutions of most chemicals that are water soluble.
  • Color
    Black
  • Footwear Type
    Overshoe
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    081138870062
  • Protection Features Applications
    Chemical Protection, Cold Weather, Waterproof
  • Slip Resistance Features
    Spikes/Cleats
  • UPC_NO
    081138870062
  • Upper Material
    Latex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)