Motion
525  15/1 A WR 213TC

HUB CITY INC
525 15/1 A WR 213TC

525 15/1 A WR 213TC Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 5.17 in Center Distance, C-Face Quill, 1.3750 in Input Size, 213TC Frame
Mi Item #02978191
MFR #525 15/1 A WR 213TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
525 15/1 A WR 213TC

525 15/1 A WR 213TC Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 5.17 in Center Distance, C-Face Quill, 1.3750 in Input Size, 213TC Frame
Mi Item #02978191
MFR #525 15/1 A WR 213TC

Mfr description
0220-65192 525-15:1 215TC
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.1700 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    525
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    8861 in-lbs
  • NEMA / IEC Frame Size
    213TC
  • Ratio
    15:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-5/8 in
  • Weight
    160.00 lbs

Details

  • CAD Drawing
    RATIO=15/1|FS=213TC
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0220-65192
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798056760
  • Max Input Horsepower
    19.200 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    520
  • Style
    A
  • UPC_NO
    662798056760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)