Specifications
Dimensions
- Roller Diameter22 mm
- Roller Width12 mm
Details
- Closure TypeSealed
- Finish CoatingUncoated
- Head TypeSlotted Head
- Lubrication Hole LocationNone
- Product TypeCrowned & Flat Cam Followers
- UPC_NO4547359090376
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)