Motion
62/32X4JR2NX4RXW3C4

NTN
62/32X4JR2NX4RXW3C4

Radial/Deep Groove Ball Bearing - Straight Bore, 32 mm ID, 65 mm OD, 17 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #02978388
MFR #62/32X4JR2NX4RXW3C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
62/32X4JR2NX4RXW3C4

Radial/Deep Groove Ball Bearing - Straight Bore, 32 mm ID, 65 mm OD, 17 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #02978388
MFR #62/32X4JR2NX4RXW3C4

Mfr description
62/32X4JR2NX4RXW3C4 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.5 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Open
  • Description
    62/32X4JR2NX4RXW3C4 BALL BRG
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C4
  • Long Description
    The 62/32X4JR2NX4RXW3C4 is a 32 mm bore radial deep groove ball bearing with an open design and 65 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    62/32X4JR2NX4RXW3C4
  • Manufacturer Upc Number
    4547359795479
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5170 lbf
  • Radial Static Load Capacity
    2600 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359795479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)